Bradford
13MHHM400SN
Sanitary Single Pin Heavy-Duty Clamp w/ Serrated Wing Nut
Item #101811033
-
HACCP Friendly
- 4" Single Pin Heavy Duty Clamp w/ Serrated Wing Nut
applications
- Food
- Dairy
- Beverage
- Meat processing
| End Size | 4 Tube |
| Service Pressure Rating @ 250 °F | 150 psi |
| Material | 304 Stainless Steel |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Tube O.D. | 4 in |
| Service Pressure Rating @ 70 °F | 300 psi |
| Clamping Flange O.D. | 4.82 in |
| Weight | 1.25 LB |
-
HACCP Friendly

