Bradford
13MHHM200SN
Sanitary Single Pin Heavy-Duty Clamp w/ Serrated Wing Nut
Item #101808297
-
HACCP Friendly
- 2" Single Pin Heavy Duty Clamp w/ Serrated Wing Nut
applications
- Food
- Dairy
- Beverage
- Meat processing
| Service Pressure Rating @ 70 °F | 450 psi |
| Fitting Type | Single Pin Heavy Duty Clamp |
| End Size | 2 Tube |
| Service Pressure Rating @ 250 °F | 250 psi |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 2.654 in |
| Weight | 0.74 LB |
-
HACCP Friendly

