Bradford
13MHHM100-150SN
Sanitary Single Pin Heavy-Duty Clamp w/ Serrated Wing Nut
Item #101804757
-
HACCP Friendly
- 1" to 1 1/2" Single Pin Heavy Duty Clamp w/ Serrated Wing Nut
applications
- Food
- Dairy
- Beverage
- Meat processing
| Service Pressure Rating @ 250 °F | 300 psi |
| Clamping Flange O.D. | 2.122 in |
| End Size | 1 1/2 Tube, 1 Tube |
| Fitting Type | Single Pin Heavy Duty Clamp |
| Tube O.D. | 1 1/2 in, 1 in |
| Service Pressure Rating @ 70 °F | 500 psi |
| Material | 304 Stainless Steel |
| Weight | 0.63 LB |
-
HACCP Friendly

