- 3/4" Single Pin Squeeze Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 1.062 in |
| End Size | 1/2 Tube, 3/4 Tube |
| Service Pressure Rating @ 250 °F | 1200 psi |
| Fitting Type | Single Pin Squeeze Clamp |
| Tube O.D. | 1/2 in, 3/4 in |
| Service Pressure Rating @ 70 °F | 1500 psi |
| Weight | 0.63 LB |

