- 4" Single Pin Squeeze Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Service Pressure Rating @ 250 °F | 150 psi |
| Fitting Type | Single Pin Squeeze Clamp |
| Tube O.D. | 4 in |
| Clamping Flange O.D. | 4.82 in |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 300 psi |
| End Size | 4 Tube |
| Weight | 1.42 LB |

