- 3" Single Pin Squeeze Clamp
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| End Size | 3 Tube |
| Tube O.D. | 3 in |
| Fitting Type | Single Pin Squeeze Clamp |
| Service Pressure Rating @ 70 °F | 350 psi |
| Clamping Flange O.D. | 3.717 in |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 250 °F | 175 psi |
| Weight | 1.2 LB |

