- 2 1/2" Single Pin Squeeze Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Service Pressure Rating @ 70 °F | 400 psi |
| End Size | 2 1/2 Tube |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Clamping Flange O.D. | 3.185 in |
| Fitting Type | Single Pin Squeeze Clamp |
| Service Pressure Rating @ 250 °F | 200 psi |
| Weight | 1.15 LB |

