- 4" Double Pin Heavy Duty Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
| Service Pressure Rating @ 70 °F | 300 psi |
| Fitting Type | Double Pin Heavy Duty Clamp |
| Service Pressure Rating @ 250 °F | 150 psi |
| Clamping Flange O.D. | 4.82 in |
| Tube O.D. | 4 in |
| End Size | 4 Tube |
| Material | 304 Stainless Steel |
| Weight | 1.19 LB |

