- 2" Double Pin Heavy Duty Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
| Material | 304 Stainless Steel |
| End Size | 2 Tube |
| Tube O.D. | 2 in |
| Service Pressure Rating @ 250 °F | 250 psi |
| Clamping Flange O.D. | 2.654 in |
| Fitting Type | Double Pin Heavy Duty Clamp |
| Service Pressure Rating @ 70 °F | 450 psi |
| Weight | 0.77 LB |

