- 10" Double Pin Heavy Duty Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
| Fitting Type | Double Pin Heavy Duty Clamp |
| End Size | 10 Tube |
| Clamping Flange O.D. | 10.74 in |
| Material | 304 Stainless Steel |
| Service Pressure Rating @ 70 °F | 100 psi |
| Service Pressure Rating @ 250 °F | 50 psi |
| Tube O.D. | 10 in |
| Weight | 3.71 LB |

