- 3" Three Segment Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
| Tube O.D. | 3 in |
| Service Pressure Rating @ 250 °F | 175 psi |
| End Size | 3 Tube |
| Service Pressure Rating @ 70 °F | 350 psi |
| Fitting Type | Three Segment Clamps |
| Clamping Flange O.D. | 3.717 in |
| Material | 304 Stainless Steel |
| Weight | 1.345 LB |

