- 2 1/2" Three Segment Clamp
applications
- Meat processing
- Food
- Dairy
- Beverage
| End Size | 2 1/2 Tube |
| Tube O.D. | 2 1/2 in |
| Service Pressure Rating @ 250 °F | 225 psi |
| Clamping Flange O.D. | 3.185 in |
| Service Pressure Rating @ 70 °F | 450 psi |
| Material | 304 Stainless Steel |
| Fitting Type | Three Segment Clamps |
| Weight | 1.072 LB |

