- 2" Three Segment Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
| Fitting Type | Three Segment Clamps |
| Tube O.D. | 2 in |
| Material | 304 Stainless Steel |
| Clamping Flange O.D. | 2.654 in |
| Service Pressure Rating @ 70 °F | 550 psi |
| End Size | 2 Tube |
| Service Pressure Rating @ 250 °F | 275 psi |
| Weight | 0.95 LB |

