- 12" Three Segment Clamp
applications
- Food
- Dairy
- Beverage
- Meat processing
| Service Pressure Rating @ 250 °F | 50 psi |
| Service Pressure Rating @ 70 °F | 75 psi |
| Material | 304 Stainless Steel |
| Fitting Type | Three Segment Clamps |
| End Size | 12 Tube |
| Clamping Flange O.D. | 12.74 in |
| Tube O.D. | 12 in |
| Weight | 4.86 LB |

