Skip to content Skip to navigation menu
Boston GearSSFC12 SOLID

SSFC12 SOLID

G89785/STAINLESS STEEL COUPLING
Item #110854848
Boston GearSSFC12 SOLID
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • At Boston Gear, we manufacture our SSFC couplings from the highest quality stainless steel - not from powdered metal as many other industrial manufacturers do. Consisting of two metal jaws - or hubs - and an insert, this style of coupling is suited for high-torque and shock loads, does not require lubrication, and is not affected by oil, grease, dirt, or moisture.The allowable torque for the SSFC series of couplings is determined by the insert material. These inserts are the wearing member of the coupling and can be easily replaced with minimal effort.
Weight 0.291 LB
EAN or UPC 884107384160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison