Skip to content Skip to navigation menu
Boston GearH2448

H2448

Spur Gear
Item #111027754
Boston GearH2448
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2В° and 20В° PA, involute, full-depth system gears. While 20В° PA is generally recognized as having a higher load-carrying capacity, 14 1/2В° PA gears are used extensively because of lower backlash and smoother, quieter operation.
Weight 0.331 LB
EAN or UPC 781711096185
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison