- Reborable Molded Delrin w/* Brass Inserts Gear
- 48 Diametral Pitch
- 20.0° Pressure Angle
- 27 Teeth
- 9/16" Pitch Diameter
| Keyway | N/A |
| Outside Dia. | 0.6 in |
| Hub Dia. | 0.45 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | N/A |
| Bore Type | Reborable |
| Material | Molded Delrin w/ Brass Inserts |
| Bore Size | 0.1875 in |
| Set Screw | N/A |
| Torque at 1200 RPM | N/A |
| Set Screw Size | N/A |
| Torque at 900 RPM | N/A |
| Pitch Diameter | 0.5625 in |
| Origin | Reborable |
| Pressure Angle | 20 ° |
| Torque at 300 RPM | N/A |
| Length Through Bore | 0.375 in |
| No. of Teeth | 27 |
| Torque at 1800 RPM | N/A |
| Diametral Pitch | 48 |
| Torque at 200 RPM | N/A |
| Weight | 0.011 LB |
| EAN or UPC | 781711539514 |

