- Reborable Molded Delrin w/* Brass Inserts Gear
- 32 Diametral Pitch
- 20.0° Pressure Angle
- 80 Teeth
- 2 1/2" Pitch Diameter
| No. of Teeth | 80 |
| Outside Dia. | 2.5625 in |
| Origin | Reborable |
| Pitch Diameter | 2.5 in |
| Torque at 200 RPM | 22.1 lb/in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 16.7 lb/in |
| Torque at 1200 RPM | 11.6 lb/in |
| Bore Size | 0.3125 in |
| Bore Type | Reborable |
| Diametral Pitch | 32 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.498 in |
| Torque at 900 RPM | 13.6 lb/in |
| Set Screw | N/A |
| Torque at 300 RPM | 20.3 lb/in |
| Keyway | N/A |
| Torque at 1800 RPM | 9.1 lb/in |
| Material | Molded Delrin w/ Brass Inserts |
| Pressure Angle | 20 ° |
| Hub Dia. | 0.81 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711540305 |

