- Reborable Molded Delrin w/* Brass Inserts Gear
- 32 Diametral Pitch
- 20.0° Pressure Angle
- 14 Teeth
- 7/16" Pitch Diameter
| Hub Dia. | 0.31 in |
| Material | Molded Delrin w/ Brass Inserts |
| Torque at 300 RPM | 2.766667 lb/in |
| Outside Dia. | 0.5 in |
| Torque at 200 RPM | 2.866667 lb/in |
| Origin | Reborable |
| Torque at 600 RPM | 2.566667 lb/in |
| Diametral Pitch | 32 |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | N/A |
| Set Screw Size | N/A |
| Bore Type | Reborable |
| Torque at 1800 RPM | 2.03333 lb/in |
| Torque at 900 RPM | 2.366667 lb/in |
| Bore Size | 0.125 in |
| Keyway | N/A |
| Torque at 1200 RPM | 2.266667 lb/in |
| No. of Teeth | 14 |
| Pitch Diameter | 0.4375 in |
| Length Through Bore | 0.498 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711540084 |

