- Reborable Molded Delrin w/* Brass Inserts Gear
- 32 Diametral Pitch
- 20.0° Pressure Angle
- 12 Teeth
- 3/8" Pitch Diameter
| Torque at 900 RPM | 2 lb/in |
| No. of Teeth | 12 |
| Set Screw Size | N/A |
| Pitch Diameter | 0.375 in |
| Length Through Bore | 0.498 in |
| Set Screw | N/A |
| Torque at 200 RPM | 2.5 lb/in |
| Material | Molded Delrin w/ Brass Inserts |
| Hub Dia. | 0.28 in |
| Bore Size | 0.125 in |
| Keyway | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 2.4 lb/in |
| Diametral Pitch | 32 |
| Torque at 600 RPM | 2.2 lb/in |
| Outside Dia. | 0.4375 in |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | 1.9 lb/in |
| Origin | Reborable |
| Torque at 1800 RPM | 1.7 lb/in |
| Bore Type | Reborable |
| Weight | 0.041 LB |
| EAN or UPC | 781711540077 |

