- Reborable Molded Delrin w/* Brass Inserts Gear
- 24 Diametral Pitch
- 20.0° Pressure Angle
- 48 Teeth
- 2" Pitch Diameter
| Material | Molded Delrin w/ Brass Inserts |
| Hub Dia. | 0.67 in |
| Pitch Diameter | 2 in |
| Diametral Pitch | 24 |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 14 lb/in |
| Pressure Angle | 20 ° |
| Outside Dia. | 2.08 in |
| Length Through Bore | 0.5625 in |
| No. of Teeth | 48 |
| Torque at 200 RPM | 30.6 lb/in |
| Origin | Reborable |
| Bore Type | Reborable |
| Torque at 600 RPM | 23.6 lb/in |
| Keyway | N/A |
| Set Screw | N/A |
| Torque at 300 RPM | 28.5 lb/in |
| Bore Size | 0.3125 in |
| Torque at 900 RPM | 20.1 lb/in |
| Torque at 1200 RPM | 17.5 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.051 LB |
| EAN or UPC | 781711540909 |

