- Reborable Molded Delrin w/* Brass Inserts Gear
- 24 Diametral Pitch
- 20.0° Pressure Angle
- 27 Teeth
- 1 1/8" Pitch Diameter
| Set Screw | N/A |
| Diametral Pitch | 24 |
| Set Screw Size | N/A |
| Hub Dia. | 5/8 in |
| No. of Teeth | 27 |
| Material | Molded Delrin w/ Brass Inserts |
| Torque at 200 RPM | 17.5 lb/in |
| Torque at 300 RPM | 16.7 lb/in |
| Outside Dia. | 1.2 in |
| Bore Type | Reborable |
| Torque at 600 RPM | 14.7 lb/in |
| Bore Size | 0.25 in |
| Torque at 900 RPM | 13.125 lb/in |
| Torque at 1200 RPM | 11.85 lb/in |
| Torque at 1800 RPM | 9.975 lb/in |
| Pressure Angle | 20 ° |
| Origin | Reborable |
| Pitch Diameter | 1.125 in |
| Keyway | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.5625 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711540787 |

