- Reborable Molded Delrin w/* Brass Inserts Gear
- 24 Diametral Pitch
- 20.0° Pressure Angle
- 21 Teeth
- 7/8" Pitch Diameter
| No. of Teeth | 21 |
| Pitch Diameter | 0.875 in |
| Torque at 1200 RPM | 9 lb/in |
| Keyway | N/A |
| Hub Dia. | 0.55 in |
| Torque at 1800 RPM | 7.8 lb/in |
| Torque at 200 RPM | 12.2 lb/in |
| Torque at 900 RPM | 9.8 lb/in |
| Torque at 300 RPM | 11.8 lb/in |
| Set Screw | N/A |
| Outside Dia. | 0.96 in |
| Torque at 600 RPM | 10.7 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Bore Size | 0.1875 in |
| Origin | Reborable |
| Pressure Angle | 20 ° |
| Bore Type | Reborable |
| Material | Molded Delrin w/ Brass Inserts |
| Length Through Bore | 0.5625 in |
| Diametral Pitch | 24 |
| Weight | 0.021 LB |
| EAN or UPC | 781711540725 |

