
- Reborable Molded Delrin w/* Brass Inserts Gear
- 24 Diametral Pitch
- 20.0° Pressure Angle
- 19 Teeth
- 0.792" Pitch Diameter
Torque at 200 RPM | 10.65 lb/in |
Torque at 600 RPM | 9.4 lb/in |
Pitch Diameter | 0.792 in |
No. of Teeth | 19 |
Pressure Angle | 20 ° |
Bore Size | 0.1875 in |
Set Screw Size | N/A |
Torque at 1800 RPM | 7 lb/in |
Material | Molded Delrin w/ Brass Inserts |
Set Screw | N/A |
Origin | Reborable |
Outside Dia. | 0.875 in |
Length Through Bore | 0.5625 in |
Torque at 1200 RPM | 8 lb/in |
Hub Dia. | 0.55 in |
Torque at 300 RPM | 10.3 lb/in |
Hardened Teeth | Without Hardened Teeth |
Diametral Pitch | 24 |
Bore Type | Reborable |
Torque at 900 RPM | 8.65 lb/in |
Keyway | N/A |
Weight | 0.021 LB |
EAN or UPC | 781711540701 |
