- Reborable Molded Delrin Gear
- 48 Diametral Pitch
- 20.0° Pressure Angle
- 66 Teeth
- 1 3/8" Pitch Diameter
| Length Through Bore | 0.375 in |
| Bore Type | Reborable |
| Torque at 200 RPM | N/A |
| Torque at 900 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Torque at 300 RPM | N/A |
| Torque at 600 RPM | N/A |
| Outside Dia. | 1.42 in |
| Set Screw | N/A |
| Keyway | N/A |
| Origin | Reborable |
| No. of Teeth | 66 |
| Torque at 1800 RPM | N/A |
| Bore Size | 0.25 in |
| Torque at 1200 RPM | N/A |
| Pressure Angle | 20 ° |
| Material | Molded Delrin |
| Diametral Pitch | 48 |
| Hub Dia. | 39/64 in |
| Pitch Diameter | 1.375 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711539347 |

