- Reborable Molded Delrin Gear
- 32 Diametral Pitch
- 20.0° Pressure Angle
- 44 Teeth
- 1 3/8" Pitch Diameter
| Material | Molded Delrin |
| Pitch Diameter | 1.375 in |
| Torque at 1200 RPM | 8.1 lb/in |
| Torque at 300 RPM | 12 lb/in |
| Torque at 200 RPM | 12.6 lb/in |
| Set Screw | N/A |
| No. of Teeth | 44 |
| Keyway | N/A |
| Diametral Pitch | 32 |
| Torque at 1800 RPM | 6.6 lb/in |
| Torque at 900 RPM | 9.1 lb/in |
| Pressure Angle | 20 ° |
| Bore Size | 0.25 in |
| Length Through Bore | 0.498 in |
| Torque at 600 RPM | 10.3 lb/in |
| Hub Dia. | 39/64 in |
| Bore Type | Reborable |
| Set Screw Size | N/A |
| Outside Dia. | 1.4375 in |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.011 LB |
| EAN or UPC | 781711539996 |

