- Reborable Molded Delrin Gear
- 32 Diametral Pitch
- 20.0° Pressure Angle
- 26 Teeth
- 13/16" Pitch Diameter
| Torque at 900 RPM | 5.5 lb/in |
| Torque at 1200 RPM | 5.1 lb/in |
| Torque at 200 RPM | 6.8 lb/in |
| Diametral Pitch | 32 |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | N/A |
| Torque at 600 RPM | 6 lb/in |
| Set Screw | N/A |
| Torque at 1800 RPM | 4.4 lb/in |
| Bore Type | Reborable |
| Bore Size | 0.1875 in |
| Torque at 300 RPM | 6.6 lb/in |
| No. of Teeth | 26 |
| Set Screw Size | N/A |
| Outside Dia. | 0.875 in |
| Pitch Diameter | 0.8125 in |
| Pressure Angle | 20 ° |
| Origin | Reborable |
| Material | Molded Delrin |
| Hub Dia. | 0.56 in |
| Length Through Bore | 0.498 in |
| Weight | 0.021 LB |
| EAN or UPC | 781711539903 |

