- Reborable Cast Iron Gear
- 5 Diametral Pitch
- 20.0° Pressure Angle
- 70 Teeth
- 14" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Cast Iron |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 8192 lb/in |
| Torque at 300 RPM | 6425 lb/in |
| Diametral Pitch | 5 |
| Hub Dia. | 4 3/8 in |
| Torque at 1200 RPM | N/A |
| Torque at 1800 RPM | N/A |
| Origin | Reborable |
| Bore Type | Reborable |
| Outside Dia. | 14.4 in |
| Pressure Angle | 20 ° |
| Torque at 900 RPM | N/A |
| Pitch Diameter | 14 in |
| Bore Size | 1.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 4 in |
| Set Screw | No |
| Torque at 600 RPM | N/A |
| No. of Teeth | 70 |
| Weight | 50.001 LB |
| EAN or UPC | 781711107560 |

