- Reborable Cast Iron Gear
- 5 Diametral Pitch
- 20.0° Pressure Angle
- 60 Teeth
- 12" Pitch Diameter
| Torque at 1800 RPM | N/A |
| Torque at 300 RPM | 5892 lb/in |
| Torque at 200 RPM | 7400 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Diametral Pitch | 5 |
| Hub Dia. | 4 3/8 in |
| Set Screw | N/A |
| Torque at 1200 RPM | N/A |
| No. of Teeth | 60 |
| Bore Type | Reborable |
| Outside Dia. | 12.4 in |
| Length Through Bore | 4 in |
| Set Screw Size | N/A |
| Material | Cast Iron |
| Hub Projection | 1 1/2 in |
| Pressure Angle | 20 ° |
| Bore Size | 1.375 in |
| Pitch Diameter | 12 in |
| Keyway | N/A |
| Torque at 600 RPM | 3657 lb/in |
| Torque at 900 RPM | N/A |
| Weight | 46.001 LB |
| EAN or UPC | 781711107546 |

