- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 16 Teeth
- 2.667" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 1945 lb/in |
| Torque at 600 RPM | 1545 lb/in |
| Material | Steel |
| Outside Dia. | 3 in |
| Diametral Pitch | 6 |
| Torque at 200 RPM | 2129 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 1095 lb/in |
| No. of Teeth | 16 |
| Length Through Bore | 2.88 in |
| Hub Dia. | 2 1/8 in |
| Origin | Finished Bore |
| Torque at 900 RPM | 1282 lb/in |
| Set Screw Size | 1 3/16 |
| Pressure Angle | 20 ° |
| Pitch Diameter | 2.667 in |
| Set Screw | Yes |
| Bore Size | 1.188 in |
| Torque at 1800 RPM | 848 lb/in |
| Weight | 3.401 LB |
| EAN or UPC | 781711462140 |

