- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 15 |
| Keyway | w/Setscrew |
| Set Screw | Yes |
| Length Through Bore | 2.88 in |
| Origin | Finished Bore |
| Bore Type | Finished |
| Pressure Angle | 20 ° |
| Torque at 1200 RPM | 1043 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 1 1/8 |
| Diametral Pitch | 6 |
| Hub Dia. | 1.95 in |
| Torque at 1800 RPM | 812 lb/in |
| Material | Steel |
| Pitch Diameter | 2.5 in |
| Torque at 200 RPM | 1977 lb/in |
| Torque at 600 RPM | 1455 lb/in |
| Torque at 900 RPM | 1215 lb/in |
| Torque at 300 RPM | 1814 lb/in |
| Bore Size | 1.125 in |
| Outside Dia. | 2.83 in |
| Weight | 2.801 LB |
| EAN or UPC | 781711462096 |

