- Finished Steel Gear
- 6 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 1043 lb/in |
| Pressure Angle | 20 ° |
| Outside Dia. | 2.83 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 1215 lb/in |
| No. of Teeth | 15 |
| Set Screw | Yes |
| Origin | Finished Bore |
| Diametral Pitch | 6 |
| Bore Size | 1.25 in |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 1977 lb/in |
| Bore Type | Finished |
| Material | Steel |
| Torque at 300 RPM | 1814 lb/in |
| Torque at 1800 RPM | 812 lb/in |
| Set Screw Size | 1 1/4 |
| Pitch Diameter | 2.5 in |
| Hub Dia. | 1.95 in |
| Length Through Bore | 2.88 in |
| Torque at 600 RPM | 1455 lb/in |
| Weight | 2.801 LB |
| EAN or UPC | 781711462119 |

