- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 24 Teeth
- 3" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.875 in |
| Torque at 1200 RPM | 735 lb/in |
| Outside Dia. | 3.25 in |
| Torque at 600 RPM | 1059 lb/in |
| Origin | Finished Bore |
| Bore Type | Finished |
| Keyway | w/Setscrew |
| Torque at 1800 RPM | 563 lb/in |
| Torque at 900 RPM | 868 lb/in |
| Pitch Diameter | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 1357 lb/in |
| Diametral Pitch | 8 |
| Set Screw Size | 7/8 |
| Hub Dia. | 2.55 in |
| Torque at 200 RPM | 1498 lb/in |
| No. of Teeth | 24 |
| Material | Steel |
| Length Through Bore | 2.38 in |
| Pressure Angle | 20 ° |
| Set Screw | Yes |
| Weight | 3.901 LB |
| EAN or UPC | 781711462027 |

