- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 24 Teeth
- 3" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1 in |
| Origin | Finished Bore |
| Torque at 200 RPM | 1498 lb/in |
| Torque at 1200 RPM | 735 lb/in |
| Torque at 600 RPM | 1059 lb/in |
| Length Through Bore | 2.38 in |
| Hub Dia. | 2.55 in |
| Torque at 1800 RPM | 563 lb/in |
| No. of Teeth | 24 |
| Material | Steel |
| Outside Dia. | 3.25 in |
| Pressure Angle | 20 ° |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 1357 lb/in |
| Diametral Pitch | 8 |
| Torque at 900 RPM | 868 lb/in |
| Set Screw Size | 1 |
| Pitch Diameter | 3 in |
| Bore Type | Finished |
| Set Screw | Yes |
| Keyway | w/Setscrew |
| Weight | 3.901 LB |
| EAN or UPC | 781711462034 |

