- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 14 Teeth
- 1.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
| No. of Teeth | 14 |
| Torque at 1200 RPM | 279 lb/in |
| Torque at 200 RPM | 431 lb/in |
| Bore Size | 0.625 in |
| Keyway | w/Setscrew |
| Origin | Finished Bore |
| Pitch Diameter | 1.4 in |
| Torque at 1800 RPM | 230 lb/in |
| Torque at 900 RPM | 312 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished |
| Set Screw | Yes |
| Torque at 600 RPM | 354 lb/in |
| Pressure Angle | 20 ° |
| Torque at 300 RPM | 409 lb/in |
| Hub Dia. | 1.11 in |
| Length Through Bore | 1.87 in |
| Material | Steel |
| Outside Dia. | 1.6 in |
| Set Screw Size | 5/8 |
| Diametral Pitch | 10 |
| Weight | 0.401 LB |
| EAN or UPC | 781711461747 |

