- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 28 Teeth
- 2.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | 1 |
| Torque at 900 RPM | 357 lb/in |
| Torque at 1800 RPM | 241 lb/in |
| Origin | Finished Bore |
| Length Through Bore | 1.62 in |
| Torque at 1200 RPM | 308 lb/in |
| Bore Type | Finished |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Bore Size | 1 in |
| Set Screw | Yes |
| Torque at 300 RPM | 524 lb/in |
| Diametral Pitch | 12 |
| Pressure Angle | 20 ° |
| Pitch Diameter | 2.333 in |
| Torque at 600 RPM | 425 lb/in |
| Hub Dia. | 1.98 in |
| Torque at 200 RPM | 568 lb/in |
| Material | Steel |
| Outside Dia. | 2.5 in |
| No. of Teeth | 28 |
| Weight | 1.601 LB |
| EAN or UPC | 781711461723 |

