- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 13 Teeth
- 1.083" Pitch Diameter
description
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 183 lb/in |
| No. of Teeth | 13 |
| Material | Steel |
| Pressure Angle | 20 ° |
| Bore Size | 0.625 in |
| Keyway | w/Setscrew |
| Hub Dia. | 0.83 in |
| Bore Type | Finished |
| Torque at 200 RPM | 215 lb/in |
| Length Through Bore | 1.62 in |
| Set Screw Size | 5/8 |
| Torque at 1800 RPM | 127 lb/in |
| Torque at 300 RPM | 206 lb/in |
| Outside Dia. | 1.25 in |
| Set Screw | Yes |
| Torque at 900 RPM | 165 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.083 in |
| Origin | Finished Bore |
| Diametral Pitch | 12 |
| Torque at 1200 RPM | 150 lb/in |
| Weight | 0.251 LB |
| EAN or UPC | 781711461594 |

