
- Reborable Cast Iron Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 108 Teeth
- 9" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
Bore Size | 0.875 in |
Keyway | w/o Keyway, w/o Setscrew |
Hub Dia. | 2 1/4 in |
Diametral Pitch | 12 |
Torque at 600 RPM | 615 lb/in |
Origin | Reborable |
Torque at 200 RPM | 1156 lb/in |
Pressure Angle | 20 ° |
Length Through Bore | 1.875 in |
Torque at 900 RPM | N/A |
No. of Teeth | 108 |
Set Screw | No |
Torque at 1800 RPM | N/A |
Material | Cast Iron |
Bore Type | Reborable |
Outside Dia. | 9.17 in |
Pitch Diameter | 9 in |
Hardened Teeth | Without Hardened Teeth |
Torque at 1200 RPM | N/A |
Torque at 300 RPM | 947 lb/in |
Weight | 7.801 LB |
EAN or UPC | 781711106143 |
