- Reborable Brass Gear
- 64 Diametral Pitch
- 20.0° Pressure Angle
- 44 Teeth
- 0.688" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Material | Brass |
| Pitch Diameter | 0.688 in |
| Origin | Reborable |
| Hub Dia. | 1/2 in |
| Torque at 900 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Diametral Pitch | 64 |
| Length Through Bore | 0.375 in |
| Torque at 600 RPM | N/A |
| Pressure Angle | 20 ° |
| Bore Size | 0.1875 in |
| Torque at 200 RPM | N/A |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. | 0.72 in |
| Set Screw | No |
| Torque at 300 RPM | N/A |
| No. of Teeth | 44 |
| Bore Type | Reborable |
| Torque at 1200 RPM | N/A |
| Weight | 0.031 LB |
| EAN or UPC | 781711094983 |

