- Reborable Brass Gear
- 24 Diametral Pitch
- 20.0° Pressure Angle
- 144 Teeth
- 6" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Material | Brass |
| Torque at 900 RPM | 69.6 lb/in |
| Bore Size | 0.375 in |
| Torque at 600 RPM | 90.8 lb/in |
| Torque at 1200 RPM | N/A |
| Origin | Reborable |
| Outside Dia. | 6.08 in |
| Pressure Angle | 20 ° |
| Torque at 300 RPM | 131 lb/in |
| Hub Dia. | 1 in |
| Length Through Bore | 0.625 in |
| Torque at 200 RPM | 153 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 6 in |
| Bore Type | Reborable |
| Diametral Pitch | 24 |
| No. of Teeth | 144 |
| Keyway | w/o Keyway, w/o Setscrew |
| Weight | 1.001 LB |
| EAN or UPC | 781711094044 |

