
- 1.1875" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
description
- Ductile iron housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
applications
- High radial or thrust loads
features
- Cast ductile housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
Collar O.D. | 1 39/64 in |
Lubrication | Non-Relubricatable |
Bolt Circle Dia. | 3 9/16 in |
Length Through Bore | 1.1406 in |
Duty | Light-Duty |
Housing Material | Cast Ductile |
Bolt Hole Spacing | N/A |
Housing Construction | 1 Piece |
Seal Type | Contact Seals |
Overall Width | 1 19/64 in |
Flange Type | 3-Bolt Flange |
Bearing Type | Ball Bearing |
End Type | Open End |
Bolt Size | 3/8 in |
Bearing Design | Non-Expansion |
Housing Length | 4.438 in |
Bolt Hole Size | 13/32 in |
Mounted Unit Duty | Light-Duty |
Housing Width | 27/32 in |
Flange Thickness | 0.46875 in |
Housing Height | 4.438 in |
Shaft Dia. | 1.1875 in |
Style | 3-Bolt Flange |
Inch/Metric | Inch |
Locking Device | Setscrew Locking Collar |
Bearing Insert | BG15-1-3/16 |
Weight | 1.251 LB |
EAN or UPC | 781711645680 |
