- 1.4375" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
description
- Ductile iron housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
applications
- High radial or thrust loads
features
- Cast ductile housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
| Locking Device | Setscrew Locking Collar |
| Collar O.D. | 1.8438 in |
| Overall Width | 1 1/2 in |
| Mounted Unit Duty | Light-Duty |
| Duty | Light-Duty |
| Length Through Bore | 0.4438 in |
| Housing Width | 29/32 in |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Flange Thickness | 1/2 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Size | 3/8 in |
| Housing Height | 3 3/8 in |
| Bolt Circle Dia. | 3 15/16 in |
| End Type | Open End |
| Bolt Hole Size | 0.406 in |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing | 3 15/16 in |
| Bearing Insert | BG15-1-7/16 |
| Housing Length | 4 13/16 in |
| Shaft Dia. | 1.4375 in |
| Housing Material | Cast Ductile |
| Inch/Metric | Inch |
| Weight | 1.561 LB |
| EAN or UPC | 781711645598 |

