- Size FC45 Coupling Insert
- Bronze
features
- Recommended for high torque loads, particularly at slower speeds
| Color | Bronze |
| Insert Style | One Piece |
| Material | Bronze |
| HP @ RPM | 17.5 hp @ 100 rpm |
| Outside Dia. | 4.5 in |
| Torque Rating [Max] | 11000 in lb |
| Coupling Size | FC45 |
| No. of Legs | 6 |
| Weight | 1.631 LB |
| EAN or UPC | 781711080764 |

