- Size FC38 Coupling Insert
- Bronze
features
- Recommended for high torque loads, particularly at slower speeds
| Coupling Size | FC38 |
| Material | Bronze |
| Insert Style | One Piece |
| Color | Bronze |
| Outside Dia. | 3.75 in |
| HP @ RPM | 11.1 hp @ 100 rpm |
| Torque Rating [Max] | 7000 in lb |
| No. of Legs | 6 |
| Weight | 1.001 LB |
| EAN or UPC | 781711080740 |

