- Size FC38 Coupling Insert
- Polyurethane
features
- Recommended where moderate to heavy shock loads are encountered
| Coupling Size | FC38 |
| No. of Legs | 6 |
| HP @ RPM | 4.3 hp @ 100 rpm |
| Torque Rating [Max] | 3000 in lb |
| Color | Ivory |
| Insert Style | One Piece |
| Outside Dia. | 3.75 in |
| Material | Polyurethane |
| Weight | 0.301 LB |
| EAN or UPC | 781711080603 |

