Skip to content Skip to navigation menu
Boston GearWC732-150E-G

WC732-150E-G

700 Series Double Reduction Right Angle Reducer
Item #101854826
  • 3 1/4" Center Distance
  • 150:1 Ratio
  • Shaft Input
  • Left Output
  • Universal, Right Angle Worm Position
  • No Lubricant
  • Cast Iron
+ Show More + Show Less
Boston GearWC732-150E-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 1/4" Center Distance
  • 150:1 Ratio
  • Shaft Input
  • Left Output
  • Universal, Right Angle Worm Position

features

  • Super finished oil seal diameters on both input and output shafts extend seal life
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque

caution

  • Aluminum housings can be used for operating pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 210 bar (3,000 psi)
Base to Centerline of Output Shaft 3 1/2 in
Base to Shaft Center Height w/Low Vert. Base Kit 4.69 in
Lubrication None
Max. Overhung Load @ 1750 rpm 1300 lb/in
Bolt Center 7 1/2 in x 4 in
Shaft Assembly Code G
Family Name WC
Torque Out @ 1150 rpm N/A
Bolt Centers w/ Vertical Base Kits (in) 11.88 x 6.13
Housing Material Cast Iron
Motor Application General Purpose
Max. Thrust Load @ 1150 rpm 1100 lb/in
Base to Centerline of Input Shaft N/A
Box Width 13 in
Reduction Type Double Reduction
Frame Size Shaft Input, Not a C-Face
Bolt Centers w/ Std. Base Kit (in) 9 1/2 x 6 1/8
Ratio 150:1
Input Configuration Shaft Input
Worm Position Universal¦Right Angle
Fan Cooled No
Thermal Input Horsepower @ 1750 RPM N/A
Washdown Duty No
Torque Out @ 1750 rpm 3600 in lb
Base to Shaft Center Height w/Std. Base Kit 6 3/4 in
Output RPM @ 1750 rpm Input 11.67 rpm
Input (Shaft or Bore) Size 5/8 in
Center Distance 3 1/4 in
Output Configuration Left Output
Frame N/A
Box Length 7 5/8 in
Box Height 9 3/8 in
HP @ RPM 1 hp @ 1800 rpm
Output (Shaft or Bore) Size 1 3/8 in
Base to Shaft Center Height w/High Vert. Base Kit 6 1/4 in
Weight 80.1 LB
EAN or UPC 781711524947
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison