- .94" Center Distance
- 50:1 Ratio
- Shaft Input
- Left Output
- Parallel Worm Position
features
- Prelubricated for ambient temperature range of 50 °F to 125 °F
caution
- Not recommended for steel tubing
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Input (Shaft or Bore) Size | 5/16 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1/2 in |
| Frame | N/A |
| Output Configuration | Left Output |
| Family Name | WA |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Base to Centerline of Output Shaft | 2 1/2 in |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Ratio | 50:1 |
| Bolt Center | 2 3/8" x 3 5/8" |
| Lubrication | Mobil SHC634 Synthetic |
| Input Configuration | Shaft Input |
| Max. Thrust Load @ 1150 rpm | 25 lb/in |
| Shaft Assembly Code | K |
| Center Distance | 0.94 in |
| Torque Out @ 1750 rpm | 55 in lb |
| Motor Application | General Purpose |
| Installed Options | Low Horizontal Base |
| Box Width | 4 in |
| Reduction Type | Double Reduction |
| Box Length | 2 3/8 in |
| Torque Out @ 1150 rpm | N/A |
| Worm Position | Parallel |
| Base to Centerline of Input Shaft | 2 1/2 in |
| Fan Cooled | No |
| Box Height | 3 9/16 in |
| Weight | 10.1 LB |
| EAN or UPC | 781711455746 |

