- 1 3/4" Center Distance
- 25:1 Ratio
- Shaft Input
- Parallel, Opposite Input
- Parallel Worm Position
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ 1150 rpm | 25 lb/in |
| Fan Cooled | No |
| Torque Out @ 1750 rpm | 185 in lb |
| Installed Options | Base Not Detachable |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Worm Position | Parallel |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | 25 lb/in |
| Input Configuration | Shaft Input |
| Box Height | 4 25/32 in |
| Frame Size | Shaft Input, Not a C-Face |
| Base to Centerline of Input Shaft | 3 1/4 in |
| Box Width | 4 3/4 in |
| Torque Out @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 5/8 in |
| Family Name | TW |
| Ratio | 25:1 |
| Box Length | 4 in |
| Base to Centerline of Output Shaft | 3 1/4 in |
| Washdown Duty | No |
| Lubrication | None |
| Motor Application | General Purpose |
| Shaft Assembly Code | AM1 |
| Output Configuration | Parallel, Opposite Input |
| Reduction Type | Double Reduction |
| Input (Shaft or Bore) Size | 1/2 in |
| Frame | N/A |
| Center Distance | 1 3/4 in |
| Bolt Center | 4 3/4 in x 2 3/4 in |
| Housing Material | Cast Iron |
| Weight | 6.0 LB |

