- Size 047 Torque Limiter
- Light Torque Range
- 1 3/16" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Adjustment screws
| Chain Size, Minimum No. of Teeth | #80-20 Teeth |
| Torque Rating [Max] | 3097 in lb |
| Outside Dia. | 4.72 in |
| Use With | TLF-047 |
| Overall Length | 3.03 in |
| Weight | 5.9 LB |
| EAN or UPC | 781711447963 |

