- Size 034 Torque Limiter
- Light Torque Range
- 1" Bore
features
- Automatic re-engagement
- Bearing lock washer
- Nonasbestos friction disks
- Fast, simple adjustment
- Single nut adjustment
| Torque Rating [Max] | 1150 in lb |
| Use With | TLF-034 |
| Chain Size, Minimum No. of Teeth | #60-20 Teeth |
| Outside Dia. | 3.35 in |
| Overall Length | 2.17 in |
| Weight | 2.6 LB |
| EAN or UPC | 781711447772 |

